Apply to be a TradeMaster!
Main product image of Outdoor Load Center Circuit Breaker Enclosure, Single Phase, 120/240V (125A)
Magnifying glass
Hover image to zoom

Outdoor Load Center Circuit Breaker Enclosure, Single Phase, 120/240V (125A)

Brand:
Siemens
SKU:
W0408ML1125U
Rating:
(1)
Q&A:
(0)
Outdoor Load Center Circuit Breaker Enclosure, Single Phase, 120/240V (125A)
Magnifying glass
Hover image to zoom
$51.88 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Surface
Product Highlight: Installation Type
Outdoor Only

Description

–
Outdoor Load Center Circuit Breaker Enclosure, Single Phase, 120/240V (125A)

Product Features
  • Low voltage residential and specialty residential load center
  • Surface mounting
  • Full-length neutral bars
  • Structured wiring

Specs

–
Product Type:

Enclosure

Load Center

Phase:

1

Amperage:

125

Voltage:

120/240V

Mount:

Surface

Installation Type:

Outdoor Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will be shopping here again.

What I needed for the right price. Fast shipping.
Bilnitro
Space Coast
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy