Shop Resideo Sale
Main product image of 60A Non-Fused Pull-Out AC Disconnect Switch, NEMA 3R Outdoor Enclosure (240V)
Magnifying glass
Hover image to zoom

60A Non-Fused Pull-Out AC Disconnect Switch, NEMA 3R Outdoor Enclosure (240V)

Brand:
Siemens
SKU:
WN2060U
Rating:
(0)
Q&A:
(0)
60A Non-Fused Pull-Out AC Disconnect Switch, NEMA 3R Outdoor Enclosure (240V)
Magnifying glass
Hover image to zoom
$32.33 each
In Stock
In Stock
Get 4 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–
Pull Out AC Disconnect 60AMP Non-Fused 240Volt 10HP

Specs

–
Product Type:

Enclosure

Poles:

3

Installation Type:

Outdoor Only

Phase:

1

Amperage:

60

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy