Apply to be a TradeMaster!
Main product image of 1-1/2" Flexible Double Basin Rubber Hose P-Trap w/ Threaded Adapter
Magnifying glass
Hover image to zoom

1-1/2" Flexible Double Basin Rubber Hose P-Trap w/ Threaded Adapter

SKU:
3EA-1Q2-ZC0
Rating:
(0)
Q&A:
(0)
1-1/2" Flexible Double Basin Rubber Hose P-Trap w/ Threaded Adapter
Magnifying glass
Hover image to zoom
$32.00 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Rubber

Description

–

Introducing a new P-trap that is sure to be a "game changer". With its patented flexible, durable rubber hose design, Simple Drain offers headache free installations for virtually every single and twin-bowl application. Pipe clean-out is a breeze, and clogs are a thing of the past thanks to the innovative "self- purging" feature. No plunger or chemicals required!


For installation, tools are not required - just scissors to cut the hose to the desired length. The product screws into a water-tight fitting for the waste-water wall connection and uses a clamp with thumb screw to connect to the tail pipe coming from the drain. The P-trap is easily formed with a loop that slides on the rubber hose.


Simple Drain is the fastest, easiest P-trap you'll ever install, and its self-plunge mechanism eliminates future clogs without any hassles or leaks!


Includes

  • (2) Rubber tubes: solid, antimicrobial, EPDM rubber. Made to last. Compatible with all common household cleaners.
  • (1) TEE with dishwasher port: Has three tube ports and one dishwasher port. If using with dishwasher, remove plug first.
  • (1) Trap loop: Creates proper trap shape using included depth tab.
  • (3) Threaded fittings (6 half pieces): Connects tubes to 1.5" male thread.
  • (4) Hand-tighten clamps: Stainless steel
  • (1) Disinfecting clip: Allows for easy disinfection.

Specs

–
Size:

1-1/2"

Material:

Rubber

Product Type:

P-Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy