Apply to be a TradeMaster!
Main product image of 1-1/4" to 1-1/2" Flexible Rubber Hose P-Trap w/ Threaded Adapter
Magnifying glass
Hover image to zoom

1-1/4" to 1-1/2" Flexible Rubber Hose P-Trap w/ Threaded Adapter

SKU:
3EA-1V2-TC0
Rating:
(1)
Q&A:
(0)
1-1/4" to 1-1/2" Flexible Rubber Hose P-Trap w/ Threaded Adapter
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1-1/4"
Product Highlight: Material
Rubber

Description

–

Introducing a new P-trap that is sure to be a "game changer". With its patented flexible, durable rubber hose design, Simple Drain offers headache free installations for virtually every single and twin-bowl application. Pipe clean-out is a breeze, and clogs are a thing of the past thanks to the innovative "self- purging" feature. No plunger or chemicals required!


For installation, tools are not required - just scissors to cut the hose to the desired length. The product screws into a water-tight fitting for the waste-water wall connection and uses a clamp with thumb screw to connect to the tail pipe coming from the drain. The P-trap is easily formed with a loop that slides on the rubber hose.


Simple Drain is the fastest, easiest P-trap you'll ever install, and its self-plunge mechanism eliminates future clogs without any hassles or leaks!


Product Features

  • Fits two tailpipe sizes, 1.5" & 1.25"
  • Easy tighten clamp
  • Antimicrobial rubber hose
  • Has a trap loop
  • Includes a threaded adapter
  • 30" hose length fits most drain applications
  • Only tool required is a pair of scissors
  • Resistant to harsh chemicals and high temperatures
  • The fastest, easiest drain you'll ever install
  • Impact forgiving; won't leak like rigid PVC if struck

Specs

–
Size:

1-1/2"

1-1/4"

Material:

Rubber

Product Type:

P-Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple Genius

Great product. Works well and just fits without a lot of slip joints and odd sized pieces. One note, at first glance it looks like both ends are the same. However, only one has the step down from 1.5 to 1.25 inches, that end attaches up to your sink
Amateur DIY
Boston
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy