Apply to be a TradeMaster!
Main product image of Analog, DC Voltmeter, Panel Meter, 9920
Magnifying glass
Hover image to zoom

Analog, DC Voltmeter, Panel Meter, 9920

SKU:
9920
Rating:
(0)
Q&A:
(0)
Analog, DC Voltmeter, Panel Meter, 9920
Magnifying glass
Hover image to zoom
$183.99 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Panel Meter Type: Panel Meter
  • Power Measurement Type: DC Voltmeter
  • Panel Meter Display Type: Analog
  • Maximum Input Voltage: 30 VDC
  • Maximum Input DC Amperage: 30

Specs

–
Max Voltage:

30 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy