Apply to be a TradeMaster!
Main product image of 3-1/2 Digits, Digital LED, DC Voltmeter, Panel Meter (Red), F35-1-14-0
Magnifying glass
Hover image to zoom

3-1/2 Digits, Digital LED, DC Voltmeter, Panel Meter (Red), F35-1-14-0

SKU:
F35-1-14-0
Rating:
(0)
Q&A:
(0)
3-1/2 Digits, Digital LED, DC Voltmeter, Panel Meter (Red), F35-1-14-0
Magnifying glass
Hover image to zoom
$268.64 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Features:
  • Panel Meter Type: Panel Meter
  • Power Measurement Type: DC Voltmeter
  • Panel Meter Display Type: Digital LED
  • Maximum Input Voltage: 120 VAC
  • 200 VDC

Specs

Max Voltage:

120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy