Apply to be a TradeMaster!
Main product image of SolaHD 120/240 Input Volt, 12/24 Output Volt, 60 Hz, Buck Boost Transformer, HS19F5A
Magnifying glass
Hover image to zoom

SolaHD 120/240 Input Volt, 12/24 Output Volt, 60 Hz, Buck Boost Transformer, HS19F5A

SKU:
HS19F5A
Rating:
(0)
Q&A:
(0)
SolaHD 120/240 Input Volt, 12/24 Output Volt, 60 Hz, Buck Boost Transformer, HS19F5A
Magnifying glass
Hover image to zoom
$667.65 each
Backorder
Backorder
Get it Mon, Sep 14 - Wed, Oct 14

Lift Gate

This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/240v-12/24v

Description

Features:
  • Power Rating (kVA): 50
  • Recommended Environment: Outdoor
  • Overall Height (Inch): 17
  • Standards Met: cULus Listed E77014

Specs

Input Voltage:

120/240v

Voltage (Secondary):

12/24v

Output Voltage:

12/24v

Voltage:

120/240v-12/24v

Voltage (Primary):

120/240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy