Apply to be a TradeMaster!
Main product image of 6 Digit Red LED Display Counter, S663-1-1-2-1-0
Magnifying glass
Hover image to zoom

6 Digit Red LED Display Counter, S663-1-1-2-1-0

SKU:
S663-1-1-2-1-0
Rating:
(0)
Q&A:
(0)
6 Digit Red LED Display Counter, S663-1-1-2-1-0
Magnifying glass
Hover image to zoom
$626.74 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Counter Type: Counter
  • Display Type: Red LED
  • Reset Type: Front Panel Remote
  • Resettable: Yes
  • Features: Digital

Specs

–
Features:

Digital

Display:

LED

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy