Apply to be a TradeMaster!
Main product image of 0 Digit LED Display Encoder, SE-360
Magnifying glass
Hover image to zoom

0 Digit LED Display Encoder, SE-360

SKU:
SE-360
Rating:
(0)
Q&A:
(0)
0 Digit LED Display Encoder, SE-360
Magnifying glass
Hover image to zoom
$492.87 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Counter Type: Encoder
  • Display Type: LED
  • Output Type: Quadrature
  • Features: 0 Digit LED Display
  • 360 Pulses per Revolution

Specs

–
Display:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy