Apply to be a TradeMaster!
Main product image of 1/2" CPVC MetalHead Frost Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom

1/2" CPVC MetalHead Frost Proof Anti-Siphon Sillcock

SKU:
118-C208
Rating:
(0)
Q&A:
(0)
1/2" CPVC MetalHead Frost Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom
$45.95 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
CPVC
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
8"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Features:
  • Longer stem keeps knuckles from scraping on hose threads
  • Thicker, easier turning handle
  • Nickel-plated brass body with black metal handle

Specs

–
Lead Free:

No

Product Type:

Wall Hydrant

Size:

1/2"

Wall Thickness:

8"

Type:

Standard

Inlet Type:

CPVC

Anti-Siphon:

Yes

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy