Apply to be a TradeMaster!
118 Series 6", 1/2" Expansion PEX Inlet Anti-Siphon Frost Free Sillcock

118 Series 6", 1/2" Expansion PEX Inlet Anti-Siphon Frost Free Sillcock

SKU:
118W206
Rating:
(0)
Q&A:
(0)
118 Series 6", 1/2" Expansion PEX Inlet Anti-Siphon Frost Free Sillcock
$23.60 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
10-3/5" Length
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
6"
Product Highlight: Warranty
1 Year Warranty

Description

–
Overall length of this product is 10.65". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.

Sioux Chief 118 series hydrant shall be used when providing a source of water to areas of buildings that are subject to freezing temperatures. The hydrant is connected to pressure piping located in heated portions of the building, helping eliminate the possibility of freezing.

Features:
  • Overall Size: 10.65"
  • Longer stem keeps knuckles safe
  • Thick, easy-turn handle
  • Nickel-plated brass body
  • Extended tailpiece for easier installation
  • Extra-large mounting flange
  • Spout alignment feature
  • ANSI/NSF 61 Listed
  • As with all frost-proof hydrants, removal of hose is required to prevent freezing and breaking

Specs

–
Inlet Type:

PEX Expansion

Wall Thickness:

6"

Size:

1/2"

Length (Inches):

10-3/5"

Lead Free:

No

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy