Apply to be a TradeMaster!
1/2" F1960 x 3/4" MHT, 12"

1/2" F1960 x 3/4" MHT, 12"

SKU:
118W212
Rating:
(0)
Q&A:
(0)
1/2" F1960 x 3/4" MHT, 12"
$27.31 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
10-3/5" Length
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Lead Free
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wall Thickness
6"

Description

–

Features:

  • Nickel-plated brass body - Easy-turn handle
  • Extra-large mounting flange
  • ANSI/NSF 61 Listed
  • During freezing temperatures, removal of hose is required to prevent damage

Specs

–
Warranty:

1 Year

Length (Inches):

10-3/5"

Wall Thickness:

6"

Size:

1/2"

Lead Free:

No

Inlet Type:

PEX Expansion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy