Apply to be a TradeMaster!
Main product image of 8", 1/2" MIP x Female C, 1/4" Turn, Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom

8", 1/2" MIP x Female C, 1/4" Turn, Frost-Proof Anti-Siphon Sillcock

SKU:
119-208
Rating:
(0)
Q&A:
(0)
8", 1/2" MIP x Female C, 1/4" Turn, Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom
$39.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
8", 1/2" MIP x Female C, 1/4" Turn, Frost-Proof Anti-Siphon Sillcock

Sioux Chief 119 series hydrant shall be used when providing a source of water to areas of buildings that are subject to freezing temperatures. The hydrant is connected to pressure piping located in heated portions of the building, helping eliminate the possibility of freezing.

Product Features
  • Longer stem keeps knuckles safe
  • Thick, easy-turn handle
  • Nickel-plated brass body
  • Extended tailpiece for easier installation
  • Extra-large mounting flange
  • Spout alignment feature
  • ANSI/NSF 61 Listed
  • As with all frost-proof hydrants, removal of hose is required to prevent freezing and breaking

Specs

–
Product Type:

Wall Hydrant

Size:

1/2"

Type:

Standard

Wall Thickness:

8"

Anti-Siphon:

Yes

Yes

Inlet Type:

Sweat x MNPT

Outlet Size:

1/2"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy