Apply to be a TradeMaster!
Main product image of 1/2" CTS x 3/8" OD Compression Angle Stop Valve - LFQC894A, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" CTS x 3/8" OD Compression Angle Stop Valve - LFQC894A, Lead Free (Chrome)

SKU:
132-G2Q1C01
Rating:
(5)
Q&A:
(0)
1/2" CTS x 3/8" OD Compression Angle Stop Valve - LFQC894A, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
132-G2Q1C01 has been discontinued
Discontinued March 11, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" CTS x 3/8" OD Compression Angle Stop Valve - LFQC894A, Lead Free (Chrome)
SKU:132-G2Q1C04
(5)
Order by 6PM, receive 72 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Inlet Type
Push Fit
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" CTS x 3/8" OD Compression Angle Stop Valve - LFQC894A, No Lead (Chrome)

Features:
  • Available in angle and straight patterns
  • 3/8" or 1/2" CTS Quick-Connect Inlet
  • May be used on Copper, CPVC and PEX
  • May be removed and reused

Specs

–
Material:

Brass

Finish:

Chrome Plated

Application:

Plumbing

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Push Fit

Type:

1/4 Turn

Body Pattern:

Angle

Outlet Type:

OD Compression

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

3.8 out of 5 reviews
60% would recommend this product
3.8
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I Wouldn't Recommend

Cheap Plastic Handles On These Valves. They Break!!! Every One Has Broken. Either Before Installation When I Turn The Valve Off To Check For Proper Function Or When I Get A Call Back From A Customer That I've Installed Them For. I Threw Them In The Brass Scrap Pile Where They Belong
Mr. Abstract
Joppa, MD
9 months ago
Was this review helpful to you?

Cheap Plastic Handle Easily Breaks

I've ordered these multiple times. The handles and plastic and break easily. I am hesitant to reorder because I feel like some of the handles were broken while new. To easy to break / flimsy knob / handle.
Hillegas
Union, WV
3 years ago
Was this review helpful to you?

Sioux Chief/Watts Chrome Stop

Great Product...Good Price!
Uncle Big Bad
KY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Quality Product.

I used these to replace 2 globe valves under a utility sink that had limited service access. They fit the bill and worked like a champ. Excellent 1/4 turn valves.
JC Handy
Virginia Beach VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

angle stops

easy to use in tight spaces, great on pex pipe
DMY
Tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?