Apply to be a TradeMaster!
Main product image of 1-1/4" Chrome Plated Brass P-Trap, 17 GA (Less Cleanout)
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass P-Trap, 17 GA (Less Cleanout)

SKU:
240-015312C04
Rating:
(0)
Q&A:
(0)
1-1/4" Chrome Plated Brass P-Trap, 17 GA (Less Cleanout)
Magnifying glass
Hover image to zoom
$39.66 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"

Description

–
Note: Sioux Chief has recently acquired Watts tubular and select other product groups. Products may come in Watts packaging while Sioux Chief completes the transfer. Watts Part #501173.

Technical Specifications
  • Connection: Slip Joint
  • Tubular Size: 1-1/4"
  • Overall length (center to end): 15"
  • Overall height: 5"
  • Material: 17-Gauge Tubular Brass
  • Finish: Chrome Plated
  • Escutcheon included: Shallow (3" OD x 7/16" High)
  • Features: Less Cleanout.

Specs

–
Finish:

Chrome

Gauge:

17

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy