Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" RB LA Trap, W/CO (IPS)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" RB LA Trap, W/CO (IPS)

SKU:
240-09648R104
Rating:
(0)
Q&A:
(1)
1-1/2" x 1-1/2" RB LA Trap, W/CO (IPS)
Magnifying glass
Hover image to zoom
$65.20 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Size
1-1/2" x 1-1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1-1/2" x 1-1/2" Rough Brass LA Trap, w/ cleanout (IPS)

Specs

–
Type:

LA Trap

Material:

Cast Brass

Finish:

Rough Brass

Features:

with Cleanout

Size:

1-1/2" x 1-1/2"

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is dimensions (High and Length) of the item ?

Asked by Dxklee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please refer to the 1-11-1 line of the dimension chart on the submittal sheet found here on our site : http://s3.supplyhouse.com/product_files/0142496-submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy