Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)

SKU:
240-09848C04
Rating:
(0)
Q&A:
(0)
1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)
Magnifying glass
Hover image to zoom
$81.94 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2" x 1-1/4"
Product Highlight: Material
Cast Brass
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)



"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Finish:

Chrome

Size:

1-1/2" x 1-1/4"

Material:

Cast Brass

Thread Type:

Female

Connection Type:

Threaded

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy