Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" RB LA Trap, W/CO (CxC)
Magnifying glass
Hover image to zoom

2" x 1-1/2" RB LA Trap, W/CO (CxC)

SKU:
240-09988R104
Rating:
(0)
Q&A:
(0)
2" x 1-1/2" RB LA Trap, W/CO (CxC)
Magnifying glass
Hover image to zoom
$113.91 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Material
Cast Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Finish
Rough Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

2" x 1-1/2" RB LA Trap, W/CO (CxC)

Specs

–
Type:

LA Trap

Size:

2" x 1-1/2"

Material:

Cast Brass

Connection Type:

Sweat

Finish:

Rough Brass

Features:

with Cleanout

Sweat Size:

2"

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy