Apply to be a TradeMaster!
Main product image of 0144747 1-1/2" x 21", 17 Gauge, Slip Joint End Outlet (Chrome Plated)
Magnifying glass
Hover image to zoom

0144747 1-1/2" x 21", 17 Gauge, Slip Joint End Outlet (Chrome Plated)

SKU:
240-276321C04
Rating:
(2)
Q&A:
(0)
0144747 1-1/2" x 21", 17 Gauge, Slip Joint End Outlet (Chrome Plated)
Magnifying glass
Hover image to zoom
$75.88 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
21" Length
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Product Type:

End Outlet

Connection Type:

Slip-Joint

Size:

1/2"

Length (Inches):

21"

Material:

Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes, will purchase again

It was used as intended. Quality chrome plated brass end outlet for older kitchen sink with 20-1/2" on center basket strainers.
Sal
LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Continuous waste

Worried about this when I ordered it, but it was as I hoped, has a brass tee with cast in baffle to meet local code.
Jeepst
Coastal
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy