Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Fittings
Copper Stub Elbows
1/2" Male Sweat Copper Stub Out Elbow (6" x 12")
Brand:
Sioux Chief
SKU:
608-L2612
Rating:
(0)
Q&A:
(0)
Hover image to zoom
608-L2612 has been discontinued
Discontinued April 17, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
Male Sweat Thread Type
1/2"
Copper
6" Width
12" Length
Sweat Connection
Description
–
A stub out, cap and elbow in one full flow fitting - better time saver than straight stub outs
Full flow - no restrictions
Accepts sweat, push-fitting and compression valves
A represents Width (Inches)
B represents Length (Inches)
Radius: 1-1/4"
Specs
–
Thread Type:
Male Sweat
Size:
1/2"
Material:
Copper
Width (Inches):
6"
Length (Inches):
12"
Supply Connection:
Male Sweat x Spin Closed
Connection Type:
Sweat
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video