Apply to be a TradeMaster!
Main product image of 1/2" Female Sweat Stub Out Elbow, No Lead (6" x 12")
Magnifying glass
Hover image to zoom

1/2" Female Sweat Stub Out Elbow, No Lead (6" x 12")

SKU:
609-L2612
Rating:
(0)
Q&A:
(0)
1/2" Female Sweat Stub Out Elbow, No Lead (6" x 12")
Magnifying glass
Hover image to zoom
$9.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Thread Type
Female Sweat Thread Type
Product Highlight: Width (Inches)
6" Width
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Copper

Description

–
Features:
  • A stub out, cap and elbow in one full flow fitting - even better time saver than straight stub outs
  • Full flow - no restrictions
  • Accepts sweat, push-fitting and compression valves
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Thread Type:

Female Sweat

Size:

1/2"

Width (Inches):

6"

Length (Inches):

12"

Supply Connection:

Female Sweat x Spin Closed

Material:

Copper

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy