Apply to be a TradeMaster!
Main product image of 1/2" MIP Copper Swivel Tub Spout Stub Out Elbow (8" x 7")
Magnifying glass
Hover image to zoom

1/2" MIP Copper Swivel Tub Spout Stub Out Elbow (8" x 7")

SKU:
613-87X
Rating:
(0)
Q&A:
(0)
1/2" MIP Copper Swivel Tub Spout Stub Out Elbow (8" x 7")
Magnifying glass
Hover image to zoom
$17.00 each
BOX UP & SAVE 15%
$721.50 box of 50
$14.43 each
In Stock
In Stock
Get 39 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
7" Length
Product Highlight: Width (Inches)
8" Width

Description

–
1/2" MIP swivel Tub Spout Stub-Out Elbow, 7" (stub-out portion) x 8" (height).

Features:
  • Spin-closed outlet for pressure-testing purposes
  • Saves labor and installation costs
  • Manufactured in the USA

Specs

–
Type:

Swivel

Size:

1/2"

Connection Type:

MNPT

Material:

Copper

Length (Inches):

7"

Width (Inches):

8"

Supply Connection:

MIP x Spin Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy