Apply to be a TradeMaster!
Main product image of 1/2" CTS Offset Tub Spout Elbow, Spun Left, No Lead (8" x 8" x 7")
Magnifying glass
Hover image to zoom

1/2" CTS Offset Tub Spout Elbow, Spun Left, No Lead (8" x 8" x 7")

SKU:
613-887L
Rating:
(0)
Q&A:
(0)
1/2" CTS Offset Tub Spout Elbow, Spun Left, No Lead (8" x 8" x 7")
Magnifying glass
Hover image to zoom
$10.79 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Width (Inches)
8" Width
Product Highlight: Length (Inches)
8" Length
Product Highlight: Height (Inches)
7" Height
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
1/2" CTS Offset Tub Spout Elbow, Spun Left, No Lead (8" x 8" x 7")

Features:
  • Offset Tub Spout Elbow
  • Male Sweat
  • Use left offset model for left-handed tub/shower installation (valve to left of spout)
  • Great for ADA applications

Specs

–
Size:

1/2"

Width (Inches):

8"

Length (Inches):

8"

Height (Inches):

7"

Material:

Copper

Connection Type:

Sweat

Supply Connection:

Male Sweat

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy