Apply to be a TradeMaster!
Main product image of 1/2" x 1/2"  FIP Wal-Let Wall Termination Fitting (Brass)
Magnifying glass
Hover image to zoom

1/2" x 1/2" FIP Wal-Let Wall Termination Fitting (Brass)

SKU:
615-233
Rating:
(1)
Q&A:
(0)
1/2" x 1/2"  FIP Wal-Let Wall Termination Fitting (Brass)
Magnifying glass
Hover image to zoom
$18.97 each
In Stock
In Stock
Get 70 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Size
1/2", 1/2" x 1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–

Product Features

  • One-piece, forged brass fitting with rigid mounting plate
  • Secure loose or fragile wall penetrations and reduce the risk of leaks
  • Ideal for back mounted faucets, sillcocks, rain shower heads and body spray systems

Specs

–
Material:

Brass

Outlet Size:

1/2"

Inlet Type:

FNPT

Size:

1/2"

1/2" x 1/2"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Game changer.

I was tired of struggling to replace my hose bibs on my 60-something year old house. The stubouts are loose so I always had to wedge a backup wrench behind them. Not anymore, since I found these. Didn't take much longer than just replacing a hose bib, and now I won't have to fight the pipe in the wall, everything I need is mounted outside!
Jonny
Mobile, AL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy