Apply to be a TradeMaster!
Main product image of 1/2" CPVC x FIP, 1-5/8" Straight Brass Wal-Let Wall Termination Fitting
Magnifying glass
Hover image to zoom

1/2" CPVC x FIP, 1-5/8" Straight Brass Wal-Let Wall Termination Fitting

SKU:
615-C215
Rating:
(3)
Q&A:
(0)
1/2" CPVC x FIP, 1-5/8" Straight Brass Wal-Let Wall Termination Fitting
Magnifying glass
Hover image to zoom
$23.69 each
BOX UP & SAVE 10%
$214.10 box of 10
$21.41 each
In Stock
In Stock
Get 70 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
  • Perfect for connecting sillcocks, shower rain heads, body spray systems and pot fillers
  • One-piece, forged brass fitting with rigid mounting plate soldered to copper elbow with lead-free solder
  • Specs

    –
    Size:

    1/2"

    Material:

    Brass

    Connection Type:

    CPVC x FNPT

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-3 of 3 reviews

    I will buy again

    They worked great on brick
    Andy
    Roanoke Va
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great for Hose Bib!

    Had a leak in the slab and replumbed the house. Looked at several plumbing stores, big box stores, shopped online, looking for an ideal mounting for hose bibs on my brick house with CPVC pipe. These worked great!
    Karl
    Ocala, FL
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This product saved my bathroom remodel

    In the process of remodeling our bathroom, we purchased a floor-mounted dual-leg bathtub faucet. Upon receiving the product, we realized that it did not possess any floor support or anchor points for the faucet, nor did the manufacturer provide any options towards that. We scoured the internet searching for suitable floor anchor points for the bathtub faucet and came across this product, which was exactly what we needed! This product is really well made, affordable, and met our exact need for anchoring our freestanding bathtub faucet.
    Charlie
    Harford County, MD
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy