Apply to be a TradeMaster!
Main product image of No Lead Offset Riser Fitting (1/2" Male x Female Swt)
Magnifying glass
Hover image to zoom

No Lead Offset Riser Fitting (1/2" Male x Female Swt)

SKU:
616-15
Rating:
(1)
Q&A:
(1)
No Lead Offset Riser Fitting (1/2" Male x Female Swt)
Magnifying glass
Hover image to zoom
$6.30 each
In Stock
In Stock
Get 14 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper

Description

–
No Lead Offset Riser Fitting (1/2" Male x Female Swt)
  • Saves three solder joints
  • Made from Type L copper tube

Specs

–
Size:

1/2"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed.

Used this offset to re-configure some copper piping at a laundry sink. I guess I could have bent some pipe myself (or used several fittings to make an offset), but that is not always easy to do and doesn't always look great. This offset is difficult to find anywhere but Supplyhouse.com had it in stock and was delivered in a couple of days. Worked out great for me.
John
Churchville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this type L or type M 1/2 "copper? What distance is the offset?

Asked by pete 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The 616-15 is Type L copper with a 1-1/2" offset.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy