Apply to be a TradeMaster!
Main product image of 3/4" CPVC Socket Metalhead Copper Stub Out Elbow (6" x 12")
Magnifying glass
Hover image to zoom

3/4" CPVC Socket Metalhead Copper Stub Out Elbow (6" x 12")

SKU:
630-C3612
Rating:
(0)
Q&A:
(0)
3/4" CPVC Socket Metalhead Copper Stub Out Elbow (6" x 12")
Magnifying glass
Hover image to zoom
$24.42 each
BOX UP & SAVE 6%
$573.25 box of 25
$22.93 each
In Stock
In Stock
Get 29 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Thread Type
CPVC Socket Thread Type
Product Highlight: Width (Inches)
6" Width
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Socket Connection

Description

–
Features:
  • Accepts sweat, push-fitting and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Type L copper
  • Square O Strap is crimped onto tube
  • 1-3/4" radius bend for decreased turbulent flow and noise
  • Stub out elbows combine elbow and cap in one quick, easy stub out fitting
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Thread Type:

CPVC Socket

Size:

3/4"

Width (Inches):

6"

Length (Inches):

12"

Supply Connection:

CPVC x Spin Closed

Material:

Copper

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy