Apply to be a TradeMaster!
Main product image of 1" CPVC Socket Metalhead Copper Stub Out Elbow (11" x 10")
Magnifying glass
Hover image to zoom

1" CPVC Socket Metalhead Copper Stub Out Elbow (11" x 10")

SKU:
630-C41110
Rating:
(0)
Q&A:
(0)
1" CPVC Socket Metalhead Copper Stub Out Elbow (11" x 10")
Magnifying glass
Hover image to zoom
$35.25 each
In Stock
In Stock
Get 22 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Copper
Product Highlight: Thread Type
CPVC Socket Thread Type
Product Highlight: Connection Type
Socket Connection
Product Highlight: Length (Inches)
10" Length
Product Highlight: Width (Inches)
11" Width

Description

–
Features:
  • Accepts sweat, push-fitting and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Type L copper
  • Square O Strap is crimped onto tube
  • 2" radius bend for decreased turbulent flow and noise
  • Stub out elbows combine elbow and cap in one quick, easy stub out fitting
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Thread Type:

CPVC Socket

Size:

1"

Connection Type:

Socket

Material:

Copper

Length (Inches):

10"

Width (Inches):

11"

Supply Connection:

CPVC x Spin Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy