Apply to be a TradeMaster!
Main product image of 1/2" CPVC Socket x 1/2" Male Sweat MetalHead Tub/Shower Pressure Connector (6" x 2-1/4")
Magnifying glass
Hover image to zoom

1/2" CPVC Socket x 1/2" Male Sweat MetalHead Tub/Shower Pressure Connector (6" x 2-1/4")

SKU:
632-C263
Rating:
(0)
Q&A:
(0)
1/2" CPVC Socket x 1/2" Male Sweat MetalHead Tub/Shower Pressure Connector (6" x 2-1/4")
Magnifying glass
Hover image to zoom
$4.99 each
BOX UP & SAVE 6%
$235.50 box of 50
$4.71 each
In Stock
In Stock
Get 66 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Male Sweat, Socket Connection
Product Highlight: Length (Inches)
2-1/4" Length
Product Highlight: Height (Inches)
6" Height
Product Highlight: Lead Free
Yes

Description

–
Features:
  • One-piece, Type L copper
  • 1-1/4" radius bend for decreased turbulent flow and noise
  • Elongated tailpiece allows for rigid bracket attachment
  • Use Caution When Soldering Whenever possible, solder with CPVC socket facing downward. If CPVC joint is above solder joint, plug temporarily with nipple and cap to prevent chimney effect.Always apply torch to valve, not to the fitting.Use a commercial heat blocking agent between solder joint and CPVC joint.

Specs

–
Size:

1/2"

Connection Type:

Male Sweat

Socket

Application:

Plumbing

Length (Inches):

2-1/4"

Height (Inches):

6"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy