Apply to be a TradeMaster!
Main product image of 18" Flexible Copper Water Heater Connector, 3/4" Push-Fit x 3/4" FIP (Swivel)
Magnifying glass
Hover image to zoom

18" Flexible Copper Water Heater Connector, 3/4" Push-Fit x 3/4" FIP (Swivel)

SKU:
634Q418
Rating:
(0)
Q&A:
(0)
18" Flexible Copper Water Heater Connector, 3/4" Push-Fit x 3/4" FIP (Swivel)
Magnifying glass
Hover image to zoom
$16.58 each
BOX UP & SAVE 6%
$186.96 box of 12
$15.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
18"
Product Highlight: Connection Type
Push-Fit x FIP Connection
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Copper

Description

–
18" Flexible Copper Water Heater Connector, 3/4" Push-Fit x 3/4" FIP (Swivel)

Specs

–
Length:

18"

Connection Type:

Push-Fit x FIP

Includes:

No Valve

Size:

3/4"

Length (Inches):

18"

Material:

Copper

Application:

Plumbing

Type:

Corrugated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy