Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Water Heater Stub Out Loop (10" x 8" x 8")
Magnifying glass
Hover image to zoom

1" PEX Crimp Water Heater Stub Out Loop (10" x 8" x 8")

SKU:
636X48884
Rating:
(0)
Q&A:
(0)
1" PEX Crimp Water Heater Stub Out Loop (10" x 8" x 8")
Magnifying glass
Hover image to zoom
$65.42 each
In Stock
In Stock
Get 9 Tue, Aug 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
18"
Product Highlight: Size
1"
Product Highlight: Material
Copper

Description

Water Heater Stub Out
  • Preformed copper loop bypasses water heater before test
  • Made from Type L copper tube

Specs

Length:

18"

Size:

1"

Material:

Copper

Type:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy