Apply to be a TradeMaster!
Main product image of 1" CPVC × 3/4" MIP Water Heater Pressure Relief Fitting
Magnifying glass
Hover image to zoom

1" CPVC × 3/4" MIP Water Heater Pressure Relief Fitting

SKU:
646-C4308
Rating:
(0)
Q&A:
(0)
1" CPVC × 3/4" MIP Water Heater Pressure Relief Fitting
Magnifying glass
Hover image to zoom
$21.52 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC x MNPT Connection

Description

–
The 1" CPVC × 3/4" MIP Water Heater Pressure Relief Fitting is perfect for adapting to the T&P Relief valve and running a CPVC line to the floor drain.

Specs

–
Size:

3/4"

1"

Connection Type:

CPVC x MNPT

Application:

Plumbing

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy