Apply to be a TradeMaster!
Main product image of 1-1/2" CPVC x MIP Brass Straight Adapter, ASTM D2846 (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" CPVC x MIP Brass Straight Adapter, ASTM D2846 (Lead Free)

SKU:
646-CG6
Rating:
(0)
Q&A:
(1)
1-1/2" CPVC x MIP Brass Straight Adapter, ASTM D2846 (Lead Free)
Magnifying glass
Hover image to zoom
$52.33 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
CPVC MetalHead™ MIP x CPVC No Lead Brass Straight Adapters

Specs

–
Size:

1-1/2"

Application:

Plumbing

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of glue should be used for these fittings? All purpose? We use them mostly to connect to PVC water services and I see these are designed to be used with CPVC glue? Thank you for your help

Asked by Levi 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Levi. These should be installed using CPVC cement, which is different than standard PVC glue.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy