Apply to be a TradeMaster!
Main product image of 3/4" CPVC x FIP Brass Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC x FIP Brass Straight Adapter (Lead Free)

SKU:
647-CG3
Rating:
(1)
Q&A:
(0)
3/4" CPVC x FIP Brass Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$9.64 each
BOX UP & SAVE 6%
$454.50 box of 50
$9.09 each
In Stock
In Stock
Get 45 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC x FNPT Connection
Product Highlight: Lead Free
Yes

Description

CPVC MetalHead™ FIP x CPVC No Lead Brass Straight Adapter

Specs

Size:

3/4"

Connection Type:

CPVC x FNPT

Application:

Plumbing

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" CPVC x MIP Brass Straight Adapter (Lead Free)
SKU: 646-CG2
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome quality

These are perfect for hot water heater installs. The price can't be beat either! Fast shipping and works with all the different glues.
Matt
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy