Apply to be a TradeMaster!
Main product image of 1/2" CPVC Hydra-Rester Commercial Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CPVC Hydra-Rester Commercial Water Hammer Arrestor (Lead Free)

SKU:
652-AC
Rating:
(0)
Q&A:
(0)
1/2" CPVC Hydra-Rester Commercial Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom
$30.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CPVC Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Description

–
  • Certified by the American Society of Sanitary Engineering to the ANSI/ASSE 1010-2004 Standard
  • Lifetime cycle tested at U.S. Testing Laboratories to withstand 10,000 shock cycles. Factory tested to withstand 500,000 cycles without failure (654-C tested)
  • HydraRester™ male sweat fittings are compatible with press-fitting systems, such as Viega ProPress™ and all push-fitting systems
  • Allows for installation in 2 × 4 wall cavity
  • Installs at any angle
  • ASSE 1010 certified as a water hammer arrester that is “designed to provide continuous protection, without maintenance” allowing the HydraRester to be installed without access panels


Materials
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: copper MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Method:

CPVC

Connection Type:

CPVC

Max. Working Pressure:

350 psi

Max Temp (F):

250°F

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy