Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat/Press Hydra-Rester Water Hammer Arrestor
Magnifying glass
Hover image to zoom

1/2" Male Sweat/Press Hydra-Rester Water Hammer Arrestor

SKU:
652-AS
Rating:
(2)
Q&A:
(0)
1/2" Male Sweat/Press Hydra-Rester Water Hammer Arrestor
Magnifying glass
Hover image to zoom
$23.47 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
Sioux Chief 650 Series piston-type water hammer arrestors shall be required in piping systems. Water hammer arrestors shall have sufficient volume of air to dissipate the calculated kinetic energy generated in the piping system. arrestors shall be effective when installed at any angle. Arrestors shall be approved for installation with no access panel required. Water hammer arrestors shall be ANSI/ASSE 1010 2004 certified. Arrestors shall be sized and placed per manufacturer’s instructions

Features:
  • Certified by the American Society of Sanitary Engineering to the ANSI/ ASSE 1010-2004 Standard
  • Lifetime cycle tested at U.S. Testing Laboratories to withstand 10,000 shock cycles. Factory tested to withstand 500,000 cycles without failure (654-C tested)
  • Hydra-Rester male sweat fittings are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • ASSE 1010 certified as a water hammer arrestor that is "designed to provide continuous protection, without maintenance" allowing the Hydra-Rester to be installed without access panels
  • All Hydra-Resters are made from no-lead components and are California AB 1953 compliant

Materials
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: copper MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Method:

Sweat

Connection Type:

Sweat

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper Coupling
SKU: 30900-ELKHART
Elkhart

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent For Press Fittings

Unit fit perfectly inside 1/2" copper press fitting and pressed exactly as designed with press tool.
Roy
Brewster, NY
4 years ago
Was this review helpful to you?

Misrepresentation

ID of this device is NOT 1/2". Unable to use push to connect with this product. I had to solder a sleeve to use push to connect option. Not sure if I received a poorly manufactured one, or if this is intentional.
Mark
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy