Apply to be a TradeMaster!
Main product image of Vacu-Rester Commercial Water Hammer Arrester - 1" MIP Thread (15-1/8" Length)
Magnifying glass
Hover image to zoom

Vacu-Rester Commercial Water Hammer Arrester - 1" MIP Thread (15-1/8" Length)

SKU:
657-FD
Rating:
(0)
Q&A:
(0)
Vacu-Rester Commercial Water Hammer Arrester - 1" MIP Thread (15-1/8" Length)
Magnifying glass
Hover image to zoom
$167.16 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT Connection

Description

–

Sioux Chief 657-FD piston-type closed-atmosphere vacuum

breaker arrester shall be required where the piping system is subject

to cavitation on the non-pressure side of a quick closing valve. Vacuum

breaker arrester shall be effective when installed at any angle, and with no

access panel required. Vacuum breaker arrester shall be sized and placed

per manufacturer's instructions.


Features:

  • Prevents cavitation and accompanying water hammer shocks in high-flow fixtures, such as garden tub valves and multi-head shower valves.
  • For use where the piping system is subject to cavitation on the non-pressure side of a quick-closing valve.

Specs

–
Application:

Plumbing

Material:

Copper

Size:

1"

Connection Type:

MNPT

Connection Method:

Threaded

Body Type:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy