Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat x 1/2" PEX Crimp Mini-Rester Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male Sweat x 1/2" PEX Crimp Mini-Rester Water Hammer Arrestor (Lead Free)

SKU:
660-TSX
Rating:
(0)
Q&A:
(0)
1/2" Male Sweat x 1/2" PEX Crimp Mini-Rester Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom
$25.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Copper

Description

–
Sioux Chief 660-TS Series piston-type water hammer arresters shall be installed where required on tub/shower valves. Water hammer arresters shall be specifically sized and have sufficient volume of air to dissipate the calculated kinetic energy generated by closing tub/shower valves in residential or commercial applications. Arresters shall be installed on both hot and cold supply inlets of tub/shower valves. Designed in accordance with ASSE 1010.

Materials
  • Arrester body: Type L copper tube
  • Connection fitting: Brass1
  • Piston: Polypropylene with EPDM o-rings

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Tubing Compatibility:

PEX

Connection Type:

PEX Crimp

Connection Method:

PEX Crimp

Thread Type:

Male

Max. Working Pressure:

350 psi

Max Temp (F):

250°F

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy