Apply to be a TradeMaster!
Main product image of 1" FIP Swivel x 3/4" CPVC 18" Copper Water Heater Connector Kit (Lead Free)
Magnifying glass
Hover image to zoom

1" FIP Swivel x 3/4" CPVC 18" Copper Water Heater Connector Kit (Lead Free)

SKU:
694CG36012092
Rating:
(0)
Q&A:
(0)
1" FIP Swivel x 3/4" CPVC 18" Copper Water Heater Connector Kit (Lead Free)
Magnifying glass
Hover image to zoom
$123.32 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP Swivel x CPVC Socket Connection
Product Highlight: Length
18"
Product Highlight: Size
1" x 3/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper

Description

–


This kit contains:
  • 1631-CG1307FP
  • 633-C418
  • 633-G4TM15
  • Maintains the necessary 18" distance from plastic tubing
  • Specs

    –
    Connection Type:

    FIP Swivel x CPVC Socket

    Length:

    18"

    Size:

    1" x 3/4"

    Length (Inches):

    18"

    Lead Free:

    Yes

    Material:

    Copper

    Type:

    Straight

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy