Apply to be a TradeMaster!
Main product image of PowerPEX ASTM F1960 Copper Water Heater Connector Kit (LF)
Magnifying glass
Hover image to zoom

PowerPEX ASTM F1960 Copper Water Heater Connector Kit (LF)

SKU:
694WG71022091
Rating:
(0)
Q&A:
(0)
PowerPEX ASTM F1960 Copper Water Heater Connector Kit (LF)
Magnifying glass
Hover image to zoom
$94.12 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper

Description

–
PowerPEX ASTM F1960 Copper Water Heater Connector Kit (LF)

Specs

–
Connection Type:

FIP x FIP

Size:

3/4"

Length (Inches):

18"

Lead Free:

Yes

Material:

Copper

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy