The Day Savers – A National Tradesmen Day Contest
Main product image of OxBox Ice Maker Outlet Box Rough-In Pack - 1/2" Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Ice Maker Outlet Box Rough-In Pack - 1/2" Female Sweat (Lead Free)

Brand:
Sioux Chief
SKU:
696-G1000MR
Rating:
(1)
Q&A:
(0)
OxBox Ice Maker Outlet Box Rough-In Pack - 1/2" Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom
$25.32 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" female sweat shank connection

Specs

Application:

Ice Maker

Outlet Size:

1/4"

Product Type:

Ice Maker Outlet Box

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Features:

1/4 Turn Ball Valves

Max Temp (F):

250°F

Max Pressure:

250 psig

Size:

1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

"I would buy this product again and again"

Compact design
mdub
coventry Ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy