| Application: | Ice Maker |
|---|---|
| Product Type: | Ice Maker Outlet Box |
| Outlet Size: | 1/4" |
| Outlet Type: | Compression |
| Inlet Size: | 1/2" |
| Inlet Type: | Sweat |
| Material: | ABS |
| Features: | 1/4 Turn Ball Valves |
| Includes: | Water Hammer Arrestor |
| Max Temp (F): | 250°F |
| Max Pressure: | 250 psig |
| Lead Free: | Yes |
Be the first to write a review.