| Material: | ABS |
|---|---|
| Outlet Type: | Compression |
| Inlet Size: | 1/2" |
| Includes: | Water Hammer Arrestor |
| Outlet Size: | 3/8" |
| Max Pressure (PSI): | 150 |
| Product Type: | Toilet/Dishwasher Outlet Box |
| Features: | 1/4 Turn Ball Valves Includes Frame |
| Application: | Dishwasher Toilet |
| Inlet Type: | PEX Press |
| Lead Free: | Yes |
| Max Temp (F): | 250°F |