Apply to be a TradeMaster!
Main product image of MHT x PEX Crimp Mini w/ Frame Ox Box Ice Maker Outlet Box - Rough-In Pack (Lead Free)
Magnifying glass
Hover image to zoom

MHT x PEX Crimp Mini w/ Frame Ox Box Ice Maker Outlet Box - Rough-In Pack (Lead Free)

SKU:
696-G1013XR
Rating:
(0)
Q&A:
(0)
MHT x PEX Crimp Mini w/ Frame Ox Box Ice Maker Outlet Box - Rough-In Pack (Lead Free)
Magnifying glass
Hover image to zoom
696-G1013XR has been discontinued
Discontinued December 31, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure
250 psig
Product Highlight: Lead Free
Yes

Description

Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve

Specs

Application:

Ice Maker

Product Type:

Ice Maker Outlet Box

Includes:

Water Hammer Arrestor

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure:

250 psig

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm