Apply to be a TradeMaster!
Main product image of OxBox Lavatory Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Lavatory Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)

SKU:
696-G2001MF
Rating:
(3)
Q&A:
(1)
OxBox Lavatory Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom
$41.52 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Lead Free
Yes

Description

–
Features:
  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • 1/2" female sweat shank connection

Specs

–
Product Type:

Lavatory Outlet Box

Application:

Lavatory

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Features:

Includes Frame

1/4 Turn Ball Valves

Lead Free:

Yes

Max Temp (F):

250°F

Max Pressure (PSI):

150

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I love these boxes when installing single shower units.

We've used these several times now for bath remodels and using an all-in-one shower system. They work great,
Palm Springs
Palm Springs
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, Fast shipping, great service

Used for a shower panel, was perfect fit.
PN
Carlsbad CA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Easy to install
mab
14450
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I don't see any standard crimp options for riefeng fittings and viegapex. Can I use npt fittings with this box? Thank you!

Asked by Mobiledab 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this box requires 3/8" O.D. compression outlet connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy