| Application: | Lavatory |
|---|---|
| Product Type: | Lavatory Outlet Box |
| Outlet Size: | 3/8" |
| Outlet Type: | Compression |
| Inlet Size: | 1/2" |
| Inlet Type: | Male CPVC |
| Material: | ABS |
| Features: | 1/4 Turn Ball Valves Includes Frame |
| Max Temp (F): | 250°F |
| Max Pressure (PSI): | 150 |
| Lead Free: | Yes |
| Includes: | Water Hammer Arrestor |