| Application: | Washing Machine |
|---|---|
| Product Type: | Washing Machine Outlet Box |
| Outlet Size: | 3/4" |
| Outlet Type: | Male Threaded |
| Inlet Size: | 1/2" |
| Inlet Type: | Male CPVC |
| Material: | ABS |
| Features: | Includes Frame 1/4 Turn Ball Valves |
| Lead Free: | Yes |
| Max Temp (F): | 250°F |
| Max Pressure (PSI): | 150 |