Shop Resideo Sale
Main product image of OxBox Washing Machine Outlet Box Rough-In Pack - 1/2" Female Sweat, Lead Free
Magnifying glass
Hover image to zoom

OxBox Washing Machine Outlet Box Rough-In Pack - 1/2" Female Sweat, Lead Free

SKU:
696-G2303MR
Rating:
(4)
Q&A:
(3)
OxBox Washing Machine Outlet Box Rough-In Pack - 1/2" Female Sweat, Lead Free
Magnifying glass
Hover image to zoom
$31.82 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" female sweat shank connection
  • Lead Free

Specs

–
Application:

Washing Machine

Outlet Size:

3/4"

Product Type:

Washing Machine Outlet Box

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Features:

1/4 Turn Ball Valves

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

OxBox Single Frame
SKU: 696-1F
Sioux Chief

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Only way to stub out

I used Ox-Boxes everywhere on a Pex-plumbed home, even with the Manablock home-run manifold oriented system (also highly recommended) and am ever so glad I did. I thought having both Central (manifold) valves & valves at fixtures would be redundant, but haveing both has much eased both plumbing & fixture installation & maintenance. And the results look and perform first-class - no more wiggly stub-outs.
Joe
Washoe County, Nevada
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very versitile

I like the Size and flexibility of configuration of these. I like being able to install these in separate locations
Booney3us
Downingtown, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why exclude the covers now?

I have used these boxes for years and while not super high end, they are a decent box. Ordered a set recently to only find out that they no longer include the trim rings...why? Trim rings sold separately for like $1.50, really? Just makes an inconvenience for the purchaser, include the trim rings again and raise the price the $1.50 if you need it that bad.
Merchant response
11 years ago
The Rough-In Packs do not include the trim plates. The standard packs do still include the trim plates.
FlipDrs
Buffalo NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used To Install Shower Panel

This product is designed to be used with a washing machine. However, I used it to provide the water supply for a shower panel. Rather than just have the supply lines poke through the tile, I had the plumber install the Ox Box, and then the tile professional properly sealed the box edges and I now have turn-off valves directly behind the panel. Easy to remove the panel, turn off the water, and work on, or replace the panel if necessary. A much more professional looking job. Note: you will need a 3/8" to 3/4" L adapter to attach most shower panel hoses to the finished unit.
Hal
La Mirada, Ca
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this include the frame covers?

Asked by B 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, that kit does not included the frame covers.

Was this review helpful to you?

Q: Will these boxes fit in a 2x3 wall?

Asked by Joe Homeowner Hacker 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It looks like it is too large for that, you can see all of the dimensions in the submittal linked below: http://s3.supplyhouse.com/product_files/696-2303MR-Submittal.pdf

Was this review helpful to you?

Q: is this item available without valves, being used for shower panel. Also what is depth? Thank you

Asked by PJ 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The boxes are available separately without the valves, and are part numbers 696-1, 696-2 and 696-3. The dimension can be found in the submittal sheet found here on our site : http://s3.pexsupply.com/product_files/696-3-Submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy