Apply to be a TradeMaster!
Main product image of OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" CPVC Male (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" CPVC Male (Lead Free)

SKU:
696-G2313CF
Rating:
(0)
Q&A:
(0)
OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" CPVC Male (Lead Free)
Magnifying glass
Hover image to zoom
$59.95 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Male CPVC
Product Highlight: Material
ABS
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • With two Mini-Rester water hammer arresters
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" CPVC Male shank connection

Specs

–
Application:

Washing Machine

Outlet Size:

3/4"

Product Type:

Washing Machine Outlet Box

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

Male CPVC

Material:

ABS

Lead Free:

Yes

Features:

1/4 Turn Ball Valves

Max Temp (F):

250°F

Max Pressure (PSI):

150

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy