Apply to be a TradeMaster!
Main product image of OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Rough-In Pack - 1/2" Female Sweat, 696-G2313MR
Magnifying glass
Hover image to zoom

OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Rough-In Pack - 1/2" Female Sweat, 696-G2313MR

SKU:
696-G2313MR
Rating:
(0)
Q&A:
(0)
OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Rough-In Pack - 1/2" Female Sweat, 696-G2313MR
Magnifying glass
Hover image to zoom
$62.23 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS

Description

–

OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Rough-In Pack - 1/2" Female Sweat


Features:

  • Durable ABS boxes with quarter-turn ball valves.
  • Mounts securely over stud or between studs.
  • Test cap in drain box removes easily with pliers.
  • Included debris covers protect boxes from dust, mud, and paint.
  • Separate boxes for supply and drainage for flexible layout.

Specs

–
Outlet Size:

3/4"

Inlet Size:

1/2"

Outlet Type:

Male Threaded

Includes:

Water Hammer Arrestor

Inlet Type:

Sweat

Application:

Washing Machine

Product Type:

Washing Machine Outlet Box

Material:

ABS

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy